SILICONE TAPE BLACK 25MMX3M/ 1" X 9.8FT

985.077200 - UNSPSC 31201519
0985077200804 1
SILICONE TAPE BLACK 25MMX3M/ 1" X 9.8FT SILICONE TAPE BLACK 25MMX3M/ 1" X 9.8FT
SILICONE TAPE BLACK 25MMX3M/ 1" X 9.8FT

Delivery

In stock delivery from our warehouses.

Highly resistant, self-welding silicone tape for instant repairs and sealing applications

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:23 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Black
Length 3 m
Width 25 mm
Thickness 0.5 mm
Adhesive No adhesive, Self-fusing
Continuous Operating Temperature -45°C to 200°C (-50°F to 400°F)
Intermittent Operating Temperature -65°C to 260°C (-80°F to 500°F)
Cold Brittle Point Temperature -54°C (-65°F) (ASTM D2137)
Insulation up to 8,000 volts per layer
Tensile Strength 700 psi
Stretch 300%
Shelf Life minimum 5 years
EAN 4053479149882

Features

Very versatile
Simple and fast application, making it ideal for use in breakdown & emergency service
Water & air-tight seal in seconds
Functions on damp or oily surfaces under water
Can be removed without residue
Permanently elastic

Applications

Boat & RV Hook Up
Boat riggings
Sport grips
Wrapping tool handles
Sealing and repair of piping and rubber/garden hoses up to a pressure of 8 bar (with 1” dia.)
Sealing and repair of heating pipes, cooling lines, radiator hoses, fittings, water pipes, oil lines, garden hoses, pneumatic systems
Wire bundles
Air & dryer vents
Seals electrical connections
Protects against corrosion
Clamps & holds glue parts

Instructions

While the tape is being wrapped around an object, it welds onto itself as it stretches.

Customers Also Viewed

Is Often Bought With

You Might Also Like